- Small Storage Box
- 14 in Deep
- 12 in High
- 30 in Wide
features
- Protects small tools and supplies. Single lock hasp for use with padlock
- Compact side handles for easy portability
- Heavy-duty hinges, plus chain connector to hold lid in open position
| Type | Tool Box |
| Depth | 14 in |
| Material | Steel |
| Finish | Baked-On Enamel |
| Height | 12 in |
| Weight | 48.0 LB |

