| Bit/Blade Mounting Type | Chuck |
| Cutting Edge Material | HSS |
| Applicable Materials | Wood |
| Cutting Dia. | 0.5 in |
| Overall Length | 36 in |
| Weight | 0.2 LB |
| Bit/Blade Mounting Type | Chuck |
| Cutting Edge Material | HSS |
| Applicable Materials | Wood |
| Cutting Dia. | 0.5 in |
| Overall Length | 36 in |
| Weight | 0.2 LB |