- Air Gun
| Inlet Size | 1/4 in FNPT |
| Family Name | Aluminum Thumb Lever Air Gun |
| Body Material | Aluminum |
| Inlet Pressure [Max] | 120 psi |
| Type | Short Lever |
| Length | 4 3/8 in |
| Weight | 0.15 LB |
| Inlet Size | 1/4 in FNPT |
| Family Name | Aluminum Thumb Lever Air Gun |
| Body Material | Aluminum |
| Inlet Pressure [Max] | 120 psi |
| Type | Short Lever |
| Length | 4 3/8 in |
| Weight | 0.15 LB |