- Conduit Size Die
- 2 1/2" Die
- Cutting Capacity: 10 gauge (mild steel) [Max]
features
- Round standard metal punch units are complete units consist of punch, die and draw stud
- Use with battery-powered, hydraulic, ratchet or manual drivers
- Properly assembled through pilot holes, they will make clean, fast and accurate holes
| Cutting Capacity [Max] | 10 ga |
| Applicable Materials | Mild Steel |
| Shape | Round |
| Cutting Dia. | 2.5 in |
| Type | Replacement Die |
| Weight | 1.7 LB |

