- Replacement Knockout Die
- Cutting Capacity: 10 gauge (mild steel) [Max]
applications
- Trim/finish
| Applicable Materials | Mild Steel, Aluminum, Fiberglass, Plastic |
| Cross Section Shape | Round |
| Cutting Capacity [Max] | 10 ga |
| Cutting Dia. | 0.885 in |
| Diameter | 1/2 in |
| Weight | 0.2 LB |

