- Small Storage Box
- 18 in Deep
- 15 in High
- 31 in Wide
features
- Protects small tools and supplies. Single lock hasp for use with padlock
- Compact side handles for easy portability
- Heavy-duty hinges, plus chain connector to hold lid in open position
| Height | 15 in |
| Type | Box |
| Depth | 18 in |
| Material | Steel |
| Finish | Baked-On Enamel |
| Weight | 51.0 LB |

