- Storage Box
- 19 in Deep
- 17 in High
- 36 in Wide
features
- Patented, recessed and concealed lock protectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only.)
- Enhanced lid bolster for added support and durability
- Finger-groove lid handle for easy opening
- Convenient storage tray on back wall for small items (except Model 1332)
- Steel support arms to hold lid in open position
- Heavy-duty piano hinges with non-removable pin
- Large, fold-down recessed handles for convenient lifting
- Built-in 3 1/2" high skids with holes for easy caster installation
- Optional casters are available separately for easy mobility
| Depth | 19 in |
| Height | 17 in |
| Material | 16 Gauge Steel |
| Finish | Baked-On Enamel |
| Weight | 99.0 LB |

