- Portable C-frame Punch
- Cutting Capacity: 10 gauge (mild steel) [Max]
features
- Fast, one-shot punching, no predrilling of pilot holes
- Punch can be used with ram inside or outside of the junction box
| Conduit Size [Max] | 4 in |
| Cutting Capacity [Max] | 10 ga |
| Conduit Size [Min] | 0.5 in |
| Weight | 59.0 LB |

