Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-1940

332-1940

BX/Flexible Metal Conduit Cutter
Item #101545975
  • BX/Flex Conduit Cutter, Length 8", 14/2 Through 10/4 Capacity, With Blade Storage
Greenlee Tools332-1940
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX/Flex Conduit Cutter, Length 8", 14/2 Through 10/4 Capacity, With Blade Storage

features

  • Cut flexible metal conduit in seconds with a few turns of the crank and an easy twist of the conduit
  • Ample clearance between handle and body for comfortable operation
  • Set conduit size for multiple cuts of the same size conduit
  • no need to reset
  • Compact and lightweight
  • fits easily in back pocket or tool pouch
  • Set blade adjustment with only a screwdriver
  • Convenient in-handle blade storage – holds up to five spare blades
Handle Length 8 in
Length 8 in
Cutting Capacity1 14/2 to 10/4 BX 3/8" Flexible Metal Conduit
Weight 4.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison