- Slant-Top Box
- 32 ft3 Capacity
- 32 in Deep
- 36 in [Max] High
- 60 in Wide
features
- Recessed and concealed lock protector inhibits forced entry and corrosion to lock
- Channel reinforcements on lid lock side panels into lid for added security when closed
- Angled handle recess prevents pinch points
- Hemmed (reinforced) high-strength shelves
- Continuous, non-removable hinge pins help prevent theft
- Strategically located, easily accessible, durable gas-springs provide for ease in opening lid
- Double hinge cover folds up and out of the way
- Angled 3 1/2" high support skids
- Optional casters are available separately for easy mobility. Hinged Lower Shelf
| Depth | 32 in |
| Capacity (Volume) | 32 ft3 |
| Type | Slant-Top Box |
| Material | 16 Gauge Steel |
| Height | 36 in |
| Weight | 273.0 LB |

