- Stepper Bit
- 3/8" Chuck Size
- 2 15/16" Long
- Material Maximum Thinkness 10 Guage
- 1/2" to 1 1/8" Hole Size
features
- Unique split-tip design penetrates through steel faster
- Resists walking or skidding, even on round surfaces
- Balanced, double-flute construction requires less pressure, does the work for you
- Designed and manufactured in USA
| Overall Length | 2.9375 in |
| Bit/Blade Mounting Size | 3/8 in |
| Bit/Blade Mounting Type | Chuck |
| Cutting Dia. [Min] | 0.5 in |
| Material Thickness [Max] | 10 ga |
| No. of Flutes | 2 |
| Cutting Dia. [Max] | 1.125 in |
| Applicable Materials | Mild Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates |
| Weight | 0.25 LB |

