- Haines Cable Accessories
- Use w/ 31927 Mounting Clip
features
- Expandable roller half
- Used to make 8" to 48" wide roller
| Material | High-impact ABS Plastic |
| Overall Length | 8 in |
| Used With | 31927 Mounting Clip |
| Weight | 0.67 LB |
| Material | High-impact ABS Plastic |
| Overall Length | 8 in |
| Used With | 31927 Mounting Clip |
| Weight | 0.67 LB |