- Double Door Utility Cabinet w/Lock Protector
- 22.50 cu ft Capacity
- 24 in Deep
- 34 in High
- 48 in Wide
features
- Recessed and concealed lock protector inhibits forced entry and corrosion to lock
- Flush-mounted doors
- Finger-groove door handles
- Front-door storage. (Rear-door storage also available on Model 5760 only.)
- Hemmed (reinforced) high-strength shelves
- Large, lower storage areas for bigger items
- Continuous, non-removable hinge pins to prevent theft
- Angled handle recess to prevent pinch points
- Three 3 1/2" high support skids (not available on model 3448)
- Weather-resistant design
- Optional casters are available separately for easy mobility
| Width | 48 in |
| No. of Doors | 2 |
| Capacity (Volume) | 22 1/2 ft3 |
| Material | 16 Gauge Steel |
| Height | 34 in |
| Depth | 24 in |
| No. of Shelves | 1 |
| Weight | 201.0 LB |

