- Double-Braided Composite High Force Cable Puller Rope
- 600 ft Long
features
- Custom made to Greenlee specifications to provide 4:1 safety factor required for cable pulling
- Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch
- Factory spliced eyes at both ends
- Lowest stretch
- Select a rope with a maximum rated capacity that meets or exceeds the cable puller?s maximum pulling force
| Resistance | Rot, Mildew |
| Color | White w/ Green Tracer |
| Length | 600 ft |
| Load Capacity [Max] | 6500 lbs |
| Type | Cable Puller Rope |
| Weight | 114.0 LB |

