- Step Bit Kit
- 1/4" and 3/8" Shank Diameter
- 1/8" to 1 3/8" Cutting Diameter
features
- Unique split-tip design penetrates through steel faster
- Resists walking or skidding, even on round surfaces
- Balanced, double-flute construction requires less pressure, does the work for you
- Designed and manufactured in USA
| Bit/Blade Mounting Type | Chuck |
| Shank Dia. | 3/8 in, 1/4 in |
| Applicable Materials | Mild Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates |
| Cutting Dia. [Max] | 1.375 in |
| Cutting Dia. [Min] | 0.125 in |
| Weight | 0.7 LB |

