- Stepper Bit
- 3/8" Chuck Size
- 3 7/8" Long
- Material Maximum Thinkness 10 Guage
- 7/8"" to 1 3/8" Hole Size
features
- Unique split-tip design penetrates through steel faster
- Resists walking or skidding, even on round surfaces
- Balanced, double-flute construction requires less pressure, does the work for you
- Designed and manufactured in USA
| Bit/Blade Mounting Size | 3/8 in |
| Bit/Blade Mounting Type | Chuck |
| Applicable Materials | Mild Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates |
| Overall Length | 3.875 in |
| Material Thickness [Max] | 0.25 in |
| No. of Flutes | 2 |
| Cutting Dia. [Min] | 0.875 in |
| Cutting Dia. [Max] | 1.375 in |
| Weight | 0.4 LB |

