- Slug-Splitter® Knockout Punch
- Cutting Capacity: 10 gauge (stainless steel) [Max]
features
- Slug-Splitter® heavy-duty punches are designed to punch up through 10 gauge (3.5 mm) stainless steel
- Unique slug splitting design and tool steel construction easily punch 10 gauge (3.5 mm) mild steel and stainless steel
- Heavy-duty dies and stainless steel draw studs for longer life
- Excellent abrasion resistance for punching fiberglass and plastic
| Cutting Dia. | 1.21 in |
| Type | Replacement Die |
| Applicable Materials | Mild Steel, Aluminum, Fiberglass, Plastic, Stainless Steel |
| Cutting Capacity [Max] | 10 ga |
| Conduit Size | 1.21875 in |
| Weight | 0.3 LB |

