- Hole Saw Arbor
- Minimum Chuck Size 1/2"
- Used With 9/16" to 1 3/16" Hole Saws
- 7/16" Shank Size
features
- The best arbor in the industry ensures a solid connection without any gaps or wobbling
- Arbors include replaceable, high-speed steel pilot drill
- Pilot drills have unique split-point tip design
- Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drill sold separately)
- Can be used with Greenlee #901 or #904 bit extensions
| Chuck Size | 1/2 in |
| Shank Type | Hex |
| Shank Size | 7/16 in |
| Saw Diameter [Max] | 1 3/16 in |
| Saw Diameter [Min] | 9/16 in |
| Weight | 0.16 LB |

