- Armored Cable Dispenser/Transporter
- 29 in Long
features
- Dispense armored cable, flexible conduit, or NM-B cable fast and easy without tangles
- Pulling eye guide, rotates freely
| Width | 28 1/2 in |
| Length | 29 in |
| Load Capacity [Max] | 250 lbs |
| Height | 45 in |
| Capacities | Dispense 250 ft. of Armored Cable or Romex, Transport (3) Coils |
| Weight | 45.0 LB |

