- Armored Cable Dispenser
- 26 in Long
features
- Dispense armored cable, flexible conduit, or NM-B cable fast and easy without tangles
- Pulling eye rotates freely and can be used as a carrying handle when dispenser is empty
| Capacities | Dispense 250 ft. of Armored Cable or Romex |
| Height | 13 1/2 in |
| Length | 26 in |
| Load Capacity [Max] | 250 lbs |
| Width | 26 in |
| Weight | 31.0 LB |

