- High Speed Steel
| Length | 4 1/8 in |
| Type | Replacement |
| Material | High Speed Steel |
| Brand Name | GREENLEE TEXTRON, INC. |
| Weight | 0.05 LB |
| Length | 4 1/8 in |
| Type | Replacement |
| Material | High Speed Steel |
| Brand Name | GREENLEE TEXTRON, INC. |
| Weight | 0.05 LB |