| Overall Length | 18 in |
| Cutting Dia. | 0.75 in |
| Cutting Edge Material | Heat Treated Steel |
| Applicable Materials | Wood |
| Bit/Blade Mounting Type | Chuck |
| Weight | 1.1 LB |
| Overall Length | 18 in |
| Cutting Dia. | 0.75 in |
| Cutting Edge Material | Heat Treated Steel |
| Applicable Materials | Wood |
| Bit/Blade Mounting Type | Chuck |
| Weight | 1.1 LB |