- Power Finder™ Closed Circuit Tracer
- LED/Audio Indicator Display
features
- Traces circuits in both metallic and nonmetallic cable
- Finds shorts to ground
- Supports transmitter-to-receiver distances up to 4 miles (6.5 km)
includes
- Transmitter plug
- Two receptacle blades
- Test leads
- Two 9 V batteries
- Carrying case
| Function | Circuit Tracer Detect |
| Type | Test Leads |
| Display | LED/Audio Indicator |
| Weight | 2.9 LB |

