- Hand Truck Wire Caddy
- 22 1/2 in Long
features
- Storage space for three spindles and clips eliminates loose parts when not in use
- Wire guides and reel spindles for dispensing up to fifteen spools of #14 THHN wire
| Capacities | 15 Spools up to 7 in, 2 Spools up to 22 in |
| Height | 46 in |
| Material | Steel |
| Length | 22 1/2 in |
| No. of Spindles | 7 |
| Weight | 58.0 LB |

