- Vacuum/Blower Power Fishing Systems
- 5 gal
| Air Consumption [Max] | 101.2 ft3/min |
| Tank Material | Polyethylene |
| Hose Length | 10 ft |
| Capacity Volume | 5 gal |
| Static Pressure | 137.1 inH2O [Max] |
| Weight | 19.0 LB |
| Air Consumption [Max] | 101.2 ft3/min |
| Tank Material | Polyethylene |
| Hose Length | 10 ft |
| Capacity Volume | 5 gal |
| Static Pressure | 137.1 inH2O [Max] |
| Weight | 19.0 LB |