- Shoulder Bolt Clevis Swivel
- 15,000 lb Load Capacity
features
- Helps eliminate winding and tangling of rope and cable during pull
- Connects grip and pulling rope
- Efficient thrust and roller bearing construction allows smooth rotation, even under full load
- Clevis pins are ?shoulder bolt? style, so load on both sides of clevis is taken on the shoulder, not on the thread
- Select the swivel with a maximum rated capacity that meets or exceeds the cable puller?s maximum pulling force
| Pin Size | 11/16 in |
| Load Capacity [Max] | 15000 lbs |
| Jaw Active Depth | 2 in |
| Body Material | Stainless Steel |
| Overall Length | 6.5625 in |
| Jaw Opening [Nom] | 3/4 in |
| Weight | 4.0 LB |

