Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-39243

332-39243

Kevlar Conduit Measuring Tapes
Item #101545981
  • Kevlar Conduit Measuring Tape
  • 1250 lb [Max] Capacity
  • 3,000 ft
Greenlee Tools332-39243
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kevlar Conduit Measuring Tape
  • 1250 lb [Max] Capacity
  • 3,000 ft

features

  • Low stretch properties make measurements accurate
  • Made of Kevlar®, will not rot or deteriorate. Can be left in ducts indefinitely for future use
  • Permanently printed measurements every foot from zero to 3000'
  • Pull small cables or install pull rope for large cable pulling jobs
  • Use 406 Dispenser
Capacity Wt. [Max] 1250 lbs
Length 3,000 ft
Weight 11.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison