Skip to content Skip to navigation menu
Greenlee Tools332-39244

332-39244

Kevlar Conduit Measuring Tapes
Item #101553227
  • Kevlar Conduit Measuring Tape
  • 1800 lb [Max] Capacity
  • 3,000 ft
Greenlee Tools332-39244
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kevlar Conduit Measuring Tape
  • 1800 lb [Max] Capacity
  • 3,000 ft

features

  • Low stretch properties make measurements accurate
  • Made of Kevlar®, will not rot or deteriorate. Can be left in ducts indefinitely for future use
  • Permanently printed measurements every foot from zero to 3000'
  • Pull small cables or install pull rope for large cable pulling jobs
  • Use 406 Dispenser
Length 3,000 ft
Capacity Wt. [Max] 1800 lbs
Weight 14.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison