- Wire Duct Brush
- 2 in Diameter
| Bristle Type | Flat |
| Bristle Material | Steel |
| Type | Tube Brush |
| Handle Type | Pulling Eye |
| Dia. | 2 in |
| Weight | 0.8 LB |
| Bristle Type | Flat |
| Bristle Material | Steel |
| Type | Tube Brush |
| Handle Type | Pulling Eye |
| Dia. | 2 in |
| Weight | 0.8 LB |