- Wire Duct Brush
- 2 1/2 in Diameter
| Handle Type | Pulling Eye |
| Type | Tube Brush |
| Bristle Type | Flat |
| Dia. | 2.5 in |
| Bristle Material | Steel |
| Weight | 0.7 LB |
| Handle Type | Pulling Eye |
| Type | Tube Brush |
| Bristle Type | Flat |
| Dia. | 2.5 in |
| Bristle Material | Steel |
| Weight | 0.7 LB |