- Wire Duct Brush
- 3 in Diameter
| Dia. | 3 in |
| Bristle Material | Steel |
| Type | Tube Brush |
| Handle Type | Pulling Eye |
| Bristle Type | Flat |
| Weight | 0.3 LB |
| Dia. | 3 in |
| Bristle Material | Steel |
| Type | Tube Brush |
| Handle Type | Pulling Eye |
| Bristle Type | Flat |
| Weight | 0.3 LB |