- Wire Duct Brush
- 5 in Diameter
| Handle Type | Pulling Eye |
| Type | Tube Brush |
| Bristle Material | Steel |
| Dia. | 5 in |
| Bristle Type | Flat |
| Weight | 0.95 LB |
| Handle Type | Pulling Eye |
| Type | Tube Brush |
| Bristle Material | Steel |
| Dia. | 5 in |
| Bristle Type | Flat |
| Weight | 0.95 LB |