- Wire Duct Brush
- 6 in Diameter
| Type | Tube Brush |
| Dia. | 6 in |
| Bristle Type | Flat |
| Bristle Material | Steel |
| Handle Type | Pulling Eye |
| Weight | 0.85 LB |
| Type | Tube Brush |
| Dia. | 6 in |
| Bristle Type | Flat |
| Bristle Material | Steel |
| Handle Type | Pulling Eye |
| Weight | 0.85 LB |