- Breakaway Swivel
- Twin Clevis Shear Link
| Overall Length | 3.21875 in |
| Locking Type | Thread |
| Jaw Opening [Nom] | 9/32 in |
| Type | Twin Clevis Shear Link |
| Weight | 0.2 LB |
| Overall Length | 3.21875 in |
| Locking Type | Thread |
| Jaw Opening [Nom] | 9/32 in |
| Type | Twin Clevis Shear Link |
| Weight | 0.2 LB |