- Breakaway Pin Kit
- 600 lb Load Capacity
features
- Acts as a mechanical fuse, breaking away at a preset load to prevent damage to expensive cable
- Breakaway pins can be replaced to change breakaway values
| Color Code | Orange |
| Type | Shear Pin Kit |
| Load Capacity [Max] | 600 lbs |
| Weight | 0.1 LB |

