Skip to content Skip to navigation menu
Greenlee Tools332-39660

332-39660

Reel Rollers
Item #101523623
  • Reel Roller
  • 2,500 lb Load Capacity
Greenlee Tools332-39660
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reel Roller
  • 2,500 lb Load Capacity

features

  • Adjustable to various reel widths and diameters
  • Ground-level setup for paying out large cable reels
  • Side ball rollers for centering and roller locks for unloading

includes

  • Single Platform Roller
Base Length 32 in
Base Width 30 in
Load Capacity [Max] 2500 lbs
Weight 87.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison