- Reel Roller
- 2,000 lb Load Capacity
features
- Adjustable to various reel widths and diameters
- Ground-level setup for paying out large cable reels
- Side ball rollers for centering and roller locks for unloading
includes
- Two rollers
- Two spreaders
| Base Length | 32 in |
| Load Capacity [Max] | 2000 lbs |
| Base Width | 42 in |
| Weight | 8.8 LB |

