Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-39860

332-39860

8 Pc. Standard Industrial Punch Kits
Item #101521778
  • 8 Pc. Standard Industrial Punch Kit
  • 3/4 in [Min], 1 1/2 in [Max] Cutting Diameter
Greenlee Tools332-39860
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Pc. Standard Industrial Punch Kit
  • 3/4 in [Min], 1 1/2 in [Max] Cutting Diameter

features

  • Ball bearing drive screw for easy manual operation or use with ratchet and hydraulic drivers

includes

  • Punch/es, Dies, Draw Studs, Steel Carrying Case
Cutting Capacity [Min] 0.75 in
Cutting Capacity [Max] 1.5 in
Weight 4.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison