- Polypro General Purpose Rope
- 1/4" Diameter
- 600 ft Long
| Length | 600 ft |
| Resistance | Weather, Rot, Mildew |
| Dia. | 0.25 in |
| Load Capacity [Max] | 1130 lbs |
| Material | Polypropylene |
| Weight | 0.013 LB |
| Length | 600 ft |
| Resistance | Weather, Rot, Mildew |
| Dia. | 0.25 in |
| Load Capacity [Max] | 1130 lbs |
| Material | Polypropylene |
| Weight | 0.013 LB |