- Polypro General Purpose Rope
- 3/8" Diameter
- 600 ft Long
| Dia. | 0.375 in |
| Resistance | Weather, Rot, Mildew |
| Load Capacity [Max] | 2430 lbs |
| Length | 600 ft |
| Material | Polypropylene |
| Weight | 0.018 LB |
| Dia. | 0.375 in |
| Resistance | Weather, Rot, Mildew |
| Load Capacity [Max] | 2430 lbs |
| Length | 600 ft |
| Material | Polypropylene |
| Weight | 0.018 LB |