- Polypro General Purpose Rope
- 1/2" Diameter
- 600 ft Long
| Dia. | 0.5 in |
| Resistance | Weather, Rot, Mildew |
| Load Capacity [Max] | 3780 lbs |
| Length | 600 ft |
| Material | Polypropylene |
| Weight | 36.0 LB |
| Dia. | 0.5 in |
| Resistance | Weather, Rot, Mildew |
| Load Capacity [Max] | 3780 lbs |
| Length | 600 ft |
| Material | Polypropylene |
| Weight | 36.0 LB |