- Polypro General Purpose Rope
- 5/8" Diameter
- 600 ft Long
| Resistance | Weather, Rot, Mildew |
| Length | 600 ft |
| Material | Polypropylene |
| Load Capacity [Max] | 5580 lbs |
| Dia. | 0.625 in |
| Weight | 57.0 LB |
| Resistance | Weather, Rot, Mildew |
| Length | 600 ft |
| Material | Polypropylene |
| Load Capacity [Max] | 5580 lbs |
| Dia. | 0.625 in |
| Weight | 57.0 LB |