- Conduit Measuring Tape
- 130 lb [Max] Capacity
- 3,000 ft
features
- Fish and measure conduit runs in one operation
- Permanently printed measurements every foot from zero to 3000'
- Made of strong, waterproof polyester
- Pay-out dispenser has anti-skid pads, handle and built-in cutter (Dispenser Not Included)
| Width | 3/16 in |
| Capacity Wt. [Max] | 130 lbs |
| Length | 3,000 ft |
| Weight | 14.9 LB |

