- Fish Tape
- 50 ft Blade Length
features
- Wide, impact-resistant rewinder case with viewports to ensure tape fit and retaining strap on inside to hold tape secure
- Heavy-duty winder case
| Material | Nylon |
| Blade Length | 50 ft |
| Blade Dia. | 3/16 in |
| Weight | 2.6 LB |
| Material | Nylon |
| Blade Length | 50 ft |
| Blade Dia. | 3/16 in |
| Weight | 2.6 LB |