- Fish Tape
- 240 ft Blade Length
features
- Wide, impact-resistant rewinder case with viewports to ensure tape fit and retaining strap on inside to hold tape secure
- Heavy-duty winder case
| Blade Width | 0.125 in |
| Material | Steel |
| Blade Length | 240 ft |
| Blade Thickness | 0.06 in |
| Weight | 7.1 LB |

