Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-45306

332-45306

Kwik Cycle™ Cable Tie Guns
Item #101521388
  • Kwik Cycle™ Cable Tie Gun
  • 5/64 in [Min], 3/16 in [Max] Band Width
Greenlee Tools332-45306
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Kwik Cycle™ Cable Tie Gun
  • 5/64 in [Min], 3/16 in [Max] Band Width
Type Cable Tie
Band Width [Min] 0.078125 in
Band Width [Max] 0.1875 in
Weight 0.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison