- Double-Braided Composite High Force Cable Puller Rope
- 600 ft Long
features
- Custom made to Greenlee specifications to provide 4:1 safety factor required for cable pulling
- Double-braided inner core with an extra double-braided outer jacket for added strength and less stretch
- Factory spliced eyes at both ends
- Lowest stretch
| Load Capacity [Max] | 2200 lbs |
| Color | White w/ Green Tracer |
| Type | Cable Puller Rope |
| Length | 600 ft |
| Resistance | Mildew, Rot |
| Weight | 74.0 LB |

