Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-46800

332-46800

Coax Ratchet Crimper
Item #101536891
  • Coax Ratchet Crimper, Type of Die Included RG58, RG59, RG62AU, Full Cycle with Die Set, For BNC and TNC
Greenlee Tools332-46800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coax Ratchet Crimper, Type of Die Included RG58, RG59, RG62AU, Full Cycle with Die Set, For BNC and TNC
Overall Length 9 in
Capacity RG58, RG59, RG62AU
For Use With BNC and TNC 3-piece Connectors
Weight 1.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison