- Flat-Top Box Chest
- 30 in Deep
- 48 in High
- 48 in Wide
features
- Flat-top design provides more storage capacity for tall, bulky items, plus a large work surface for jobsite plans
- Recessed and concealed lock protector inhibits forced entry and corrosion to lock
- Channel reinforcements on lid lock side panels into lid for added security when closed
- Hinged lower shelf allows for easy storage of larger objects (except Model 3360)
- Angled handle recess prevents pinch points
- Hemmed (reinforced) high-strength shelves
- Continuous, non-removable hinge pins help prevent theft
- Side-wall storage (except Model 3360)
- Strategically located, easily accessible, durable gas-springs provide for ease in opening lid
- Double hinge cover folds up and out of the way
- Angled 3 1/2" high support skids
- Load ramp for storage of larger, heavier items (Model 4872R only)
- Optional casters are available separately for easy mobility
| Height | 48 in |
| Material | 16 Gauge Steel |
| Width | 48 in |
| Depth | 30 in |
| Weight | 296.0 LB |

