- Tempo Tracker II
- Buried Line Locator
features
- Traces the path and determines the depth of wires and metallic pipes on active or dead systems without having to deactivate the system
- Lightweight receiver provides audible and visual indications of signal strength
- Transmitter output and receiver sensitivity are fully adjustable for maximum accuracy
- Transmitter offers three methods of connection: direct, inductive coupler and inductive antenna
includes
- Batteries
- Transmitter assembly
- Receiver assembly
- Inductive coupler (clamp)
- Inductive antenna
- Two 8 ft test leads w/ heavy-duty alligator clips
- Polyethylene case
| Power Source | (8) AA & (1) 9V Batteries |
| Range [Max] | 4000 ft |
| Length | 32 in |
| Function | Buried Line Locator |
| Weight | 7.7 LB |

